Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTCON-SVXFR6-SZ02 Eaton Drives, 9000X SV-SVX Conv Kit FR 6-Size 2 ENCL
MFG Item Number
OPTCON-SVXFR6-SZ02
OPTCON-SVXFR6-SZ02 Eaton Drives, 9000X SV-SVX Conv Kit FR 6-Size 2 ENCL
MFG Item Number
OPTCON-SVXFR6-SZ02
This item cannot be canceled or returned
Description
Item #
OPTCON-SVXFR6-SZ02
9000X SV-SVX Conv Kit FR 6-Size 2 ENCL
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTCON-SVXFR6-SZ02 |
| Description |
A200 - STARTER, SIZE 2, OPEN, 3 POLE, 115V / 60HZ COIL-OPTCON-SVXFR6-SZ02 |
| Accessory Type |
Conversion Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPTCON-SVXFR6-SZ02
Eaton Drives