Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTE9 Eaton Power Supplies, Communication Card, Profinet, Modbus
OPTE9 Eaton Power Supplies, Communication Card, Profinet, Modbus
This item cannot be canceled or returned
Description
Communication Card, Profinet, Modbus
Specifications
Specifications
| Manufacturer Part Number |
OPTE9 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Power Supplies |
| Description |
Communication Card, Profinet, Modbus TCP, EtherNet IP Dual Port, For 9000X Drives |
| Net Weight |
0.09 lbs |
| Gross Weight |
0.235 lbs |
OPTE9
Eaton Power Supplies