Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTN12FR5-V2 Eaton Drives, 9000X SERIES NEMA12 KIT FOR FRAME 5
MFG Item Number
OPTN12FR5-V2
OPTN12FR5-V2 Eaton Drives, 9000X SERIES NEMA12 KIT FOR FRAME 5
MFG Item Number
OPTN12FR5-V2
This item cannot be canceled or returned
Description
9000X SERIES NEMA12 KIT FOR FRAME 5
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTN12FR5-V2 |
| Description |
Eaton 9000X NEMA 12/IP54 Conversion Kit, 9000X, Conversion kit |
| Accessory Type |
NEMA 12 Kit |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OPTN12FR5-V2
Eaton Drives