Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTN12FR6 Eaton Drives, 9000X Series NEMA12 Kit for Frame 6
MFG Item Number
OPTN12FR6
OPTN12FR6 Eaton Drives, 9000X Series NEMA12 Kit for Frame 6
MFG Item Number
OPTN12FR6
This item cannot be canceled or returned
Description
9000X Series NEMA12 Kit for Frame 6
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTN12FR6 |
| Description |
Eaton 9000X NEMA 12/IP54 Conversion Kit, FR6, 9000X, IP54 Conversion kit for frame 6 |
| Accessory Type |
Conversion Kit |
| Net Weight |
6.1 lbs |
| Gross Weight |
6.16 lbs |