OPTOEMU-ACT-0750-250

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OPTOEMU-ACT-0750-250

Opto 22 Current Transformers

OPTOEMU-ACT-0750-250

Opto 22 Current Transformers
Current Transformer, Split Core,
MFG Item Number
OPTOEMU-ACT-0750-250
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Current Transformers, Series
Item #
OPTOEMU-ACT-0750-250
Current Transformer, Split Core,

Series Information

Specifications

Specifications
Manufacturer Part Number OPTOEMU-ACT-0750-250
Manufacturer Opto 22
Family Series Opto 22 Current Transformers
Description Current Transformer, Split Core, 250 A, 0.333 VAC, 0.75 inch (1.91 cm) Inner Diameter
Core Type Split Core
Aperture Size 0.78 x 0.78 "
Current Ratio 250:0.333 VAC
Mounting None
Termination Wire Leads
Approvals CE, UL
Net Weight 0.425 lbs
Gross Weight 0.425 lbs