Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTRMT-KIT-9000X
Remote Mounting Keypad Kit, W/Keypad
MFG Item Number
OPTRMT-KIT-9000X
Description
Remote Mounting Keypad Kit, W/Keypad
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTRMT-KIT-9000X |
| Description |
Remote Mounting Keypad Kit, W/Keypad Holder & 10 Ft Cable, NEMA1/12 For SVX/SPX9000 Drives |
| Accessory Type |
Mounting Kit |
| Net Weight |
1.295 lbs |
| Gross Weight |
1.43 lbs |
OPTRMT-KIT-9000X
Eaton Drives