Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTTHR6 Eaton Drives, 9000X SER FLG MTG KIT N1 or N12 Dr Fr6
OPTTHR6 Eaton Drives, 9000X SER FLG MTG KIT N1 or N12 Dr Fr6
This item cannot be canceled or returned
Description
9000X SER FLG MTG KIT N1 or N12 Dr Fr6
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTTHR6 |
| Description |
Eaton SVX Frame 6 Flange Kit Type 12/IP54, FR6, NEMA 12, SVX, IP54 Frame 6 flange kit |
| Accessory Type |
Mounting Kit |
| Net Weight |
2 lbs |
| Gross Weight |
2 lbs |