Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OPTTHR9 Eaton Drives, 9000X SER FLG MTG KIT N1 or N12 Dr Fr9
OPTTHR9 Eaton Drives, 9000X SER FLG MTG KIT N1 or N12 Dr Fr9
This item cannot be canceled or returned
Description
9000X SER FLG MTG KIT N1 or N12 Dr Fr9
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Drives |
| Manufacturer Part Number |
OPTTHR9 |
| Description |
Eaton SVX Frame 9 Flange Kit Type 12/IP54, FR9, NEMA 12, SVX, IP54 Frame 9 flange kit |
| Accessory Type |
Mounting Kit |
| Net Weight |
20.6 lbs |
| Gross Weight |
20.62 lbs |