OQT150-R100-2EP-IO-V31-IR

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OQT150-R100-2EP-IO-V31-IR

Pepperl Fuchs Sensors

OQT150-R100-2EP-IO-V31-IR

Pepperl Fuchs Sensors
Photoelectric (Automation),
Item Number
OQT150-R100-2EP-IO-V31-IR
MFG Item Number
267075-100411
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, Series
Item #
OQT150-R100-2EP-IO-V31-IR
Photoelectric (Automation),

Series Information

Specifications

Specifications
Manufacturer Part Number 267075-100411
Manufacturer Pepperl Fuchs
Family Series Pepperl Fuchs Sensors
Description Photoelectric (Automation), 267075-100411
Type Triangulation
Measurement Range 5-150 mm
Light Source LED-Infrared
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type IO-Link
Connection Type 4 Pin M8 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Operating Temperature -40-140 °F
Approvals CE, cULus
Net Weight 0.0243 lbs
Gross Weight 0.0243 lbs