Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OQT150-R100-2EP-IO0.3MV1L
Pepperl Fuchs Sensors, OQT Series
OQT150-R100-2EP-IO0.3MV1L
Pepperl Fuchs Sensors, OQT Series
Photoelectric (Automation),
Item Number
OQT150-R100-2EP-IO0.3MV1L
MFG Item Number
267075-100158
This item cannot be canceled or returned
Description
Item #
OQT150-R100-2EP-IO0.3MV1L
Photoelectric (Automation),
- Miniature Design with Versatile Mounting Options
- Reliable Detection of all Surfaces, Independent of Color and Structure
- IO‑Link Interface for Service and Process Data
- Low Sensitivity to Target Color
Specifications
Specifications
| Manufacturer Part Number |
267075-100158 |
| Manufacturer |
Pepperl Fuchs |
| Product Series |
OQT |
| Family Series |
Pepperl Fuchs Sensors, OQT Series |
| Description |
Photoelectric (Automation), 267075-100158 |
| Type |
Triangulation |
| Measurement Range |
8-150 mm |
| Light Source |
Laser-Red |
| Voltage |
10-30 VDC |
| Nominal Voltage |
12 VDC, 24 VDC |
| Interface Type |
IO-Link |
| Connection Type |
Cable with M12 Connector |
| Display Type |
LED |
| Composition |
Non-Metallic |
| Protection Rating |
IP67, IP69, IP69K |
| Operating Temperature |
-13-140 °F |
| Approvals |
CE, cULus |
| Net Weight |
0.0639 lbs |
| Gross Weight |
0.0639 lbs |
OQT150-R100-2EP-IO0.3MV1L
Pepperl Fuchs Sensors, OQT Series