OQT150-R101-2EP-IO-V31
Pepperl Fuchs Sensors, OQT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OQT150-R101-2EP-IO-V31

Pepperl Fuchs Sensors, OQT Series

OQT150-R101-2EP-IO-V31

Pepperl Fuchs Sensors, OQT Series
Photoelectric (Automation),
Item Number
OQT150-R101-2EP-IO-V31
MFG Item Number
267075-100162
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Sensors, OQT Series
Item #
OQT150-R101-2EP-IO-V31
Photoelectric (Automation),

OQT Series Information

  • Miniature Design with Versatile Mounting Options
  • Reliable Detection of all Surfaces, Independent of Color and Structure
  • IO‑Link Interface for Service and Process Data
  • Low Sensitivity to Target Color

Specifications

Specifications
Manufacturer Part Number 267075-100162
Manufacturer Pepperl Fuchs
Product Series OQT
Family Series Pepperl Fuchs Sensors, OQT Series
Description Photoelectric (Automation), 267075-100162
Type Triangulation
Measurement Range 5-150 mm
Light Source LED-Red
Voltage 10-30 VDC
Nominal Voltage 12 VDC, 24 VDC
Interface Type IO-Link
Connection Type 4 Pin M8 Connector
Display Type LED
Composition Non-Metallic
Protection Rating IP67, IP69, IP69K
Operating Temperature -40-140 °F
Approvals CE, cULus
Net Weight 0.022 lbs
Gross Weight 0.022 lbs