Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OR-55 IDEC Switches, Lamp Removal Tool
OR-55 IDEC Switches, Lamp Removal Tool
Specifications
Specifications
| Manufacturer Part Number |
OR-55 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lamp Removal Tool |
| Type |
Lamp |
| For Use With |
TW Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, UL |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.02 lbs |