Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OR-77
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OR-77 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
Lamp Holder Tool for AL6 |
| Type |
Holder |
| For Use With |
A6 Series |
| Color |
Black |
| Legend |
No Marking |
| Approvals |
CCC, CE, CSA, cURus |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.02 lbs |