Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
OR47.00X2.00
PMA (Division of ABB) Fittings
MFG Item Number
OR47.00X2.00
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
OR47.00X2.00 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
O-Ring, Internal Diameter 47 Millimeters, Ring Thickness 2.0 Millimeters, Temperature Range -40 to +105 Degrees Celsius, Nitrile Rubber NBR, Black |
| Material |
Nitrile Rubber |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
OR47.00X2.00
PMA (Division of ABB) Fittings