ORPK40A350

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ORPK40A350 Eaton Circuit Breakers, KEP 350 AMP PLUG FOR 400 AMP FRAME
MFG Item Number
ORPK40A350

ORPK40A350 Eaton Circuit Breakers, KEP 350 AMP PLUG FOR 400 AMP FRAME

MFG Item Number
ORPK40A350
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
ORPK40A350
KEP 350 AMP PLUG FOR 400 AMP FRAME

Series Information

Specifications

Specifications
Family Series Eaton Circuit Breakers
Manufacturer Eaton
Manufacturer Part Number ORPK40A350
Description KEP 350 AMP PLUG FOR 400 AMP FRAME
Accessory Type Rating Plug
Current Rating 350 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0.03 lbs