Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS100GJ22F ABB Disconnect Switches, OS100 Series, FUSIBLE SWITCH 100A 4P
MFG Item Number
OS100GJ22F
OS100GJ22F ABB Disconnect Switches, OS100 Series, FUSIBLE SWITCH 100A 4P
MFG Item Number
OS100GJ22F
This item cannot be canceled or returned
Description
Disconnect Switches, OS100 Series
- Open Disconnect Switch
- Fusible
- RoHS: Yes
- Fuse Class: J
- Current Rating: 100 Amps
Fusible, open disconnect switches. Thru‑door operator type with panel mounting. Has current rating of 100 Amps.
Specifications
Specifications
| Manufacturer Part Number |
OS100GJ22F |
| Manufacturer |
ABB |
| Product Series |
OS100 |
| Family Series |
ABB Disconnect Switches, OS100 Series |
| Description |
Switch Fuses,Front Operated,4-pole,22 Between the Poles,Class J,100 A,Handle and shaft not included,Switched - Fusible Pole |
| Poles |
4 |
| Current Rating |
100 A |
| AC Voltage |
600 VAC |
| DC Voltage |
250 VDC |
| Operator Type |
Thru-Door |
| Mounting |
Panel |
| Fusible |
Yes |
| Class |
J |
| Approvals |
CSA, UL |
| Net Weight |
5.9519 lbs |
| Gross Weight |
6.2519 lbs |
OS100GJ22F
ABB Disconnect Switches, OS100 Series