Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OS310R-W Eaton Switches, Occ Switch,DR,SP/3W,1000W,UNV,NLight,WH
OS310R-W Eaton Switches, Occ Switch,DR,SP/3W,1000W,UNV,NLight,WH
This item cannot be canceled or returned
Description
Occ Switch,DR,SP/3W,1000W,UNV,NLight,WH
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Manufacturer Part Number |
OS310R-W |
| Description |
Eaton occupancy sensor dual switch, Dual switch, with nightlight, Flush, 120V, Wire leads, Maintained closure, White, Incand, MLV, ELV, Flrsnt, CFL, LED, halo, 1-pole, 3-way, 1-phase, 1000 sq ft, Occupancy, 1000W 710940 |
| AC Voltage |
120 VAC |
| Switch Configuration |
Three Way |
| Color |
White |
| Approvals |
cULus |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |