Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSD100M160 Eaton's Bussmann series Fuses, OSD Series, 100M160 415V AC BS88 gM FUSE
MFG Item Number
OSD100M160
OSD100M160 Eaton's Bussmann series Fuses, OSD Series, 100M160 415V AC BS88 gM FUSE
MFG Item Number
OSD100M160
This item cannot be canceled or returned
Description
100M160 415V AC BS88 gM FUSE
Specifications
Specifications
| Manufacturer Part Number |
OSD100M160 |
| Manufacturer |
Eaton's Bussmann series |
| Product Series |
OSD |
| Family Series |
Eaton's Bussmann series Fuses, OSD Series |
| Description |
Fuse-link, low voltage, 100A, AC 415 V, BS88, 26 x 95 mm, gM, BS, 100M160 |
| Fuse Type |
British Standard (BS88) |
| Current Rating |
100 A |
| AC Voltage |
415 VAC |
| Characteristic |
Semiconductor |
| Trip Indicator |
No |
| Alarm Contacts |
No |
| Package Type |
Center Bolted |
| Comments |
Also Rated at 160 Amps for Motor Start |
| Net Weight |
0.1808 lbs |
| Gross Weight |
0.1808 lbs |
OSD100M160
Eaton's Bussmann series Fuses, OSD Series