Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OSP10D-GY Eaton Switches, Commercial Grade Series, OccSen Dual PIR SP/3W 120/277V Grd GY
MFG Item Number
OSP10D-GY
OSP10D-GY Eaton Switches, Commercial Grade Series, OccSen Dual PIR SP/3W 120/277V Grd GY
MFG Item Number
OSP10D-GY
This item cannot be canceled or returned
Description
Switches, Commercial Grade Series
OccSen Dual PIR SP/3W 120/277V Grd GY
Commercial Grade Series Information
- For Use with Incandescent Lamps, Halogen Fixtures, Electronic and Magnetic Fluorescent Ballasts, and Electrical Motor Loads
- Zero‑Crossing Technology to Maximize Relay Life and Ensure Wall Switch Longevity
- Manual OFF Push Button Can Be Used in either Automatic or Manual Mode
- Selectable Automatic ON Mode or Manual ON Mode
- Convenient Installation and Test Mode for Set Up
- Wallplate Included with OSP10 & OSD10 Models
- Fits Standard Size Decorator Wallplate
- Adjustable Built‑In Light Level Sensor
- Reinforced Lens Is Tamper‑Resistant
- 120V and 277V in the Same Unit
- Single‑Pole or 3‑Way Wiring
- Selectable Time Delay
Specifications
Specifications
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches, Commercial Grade Series |
| Product Series |
Commercial Grade |
| Manufacturer Part Number |
OSP10D-GY |
| Description |
Eaton occupancy sensor dual switch, Flush, 120/277V, Wire leads, Maint closure, Gray, Incand, MLV, ELV, Flr, halo, Elect mtr lds, 1-pole, 3-way, 1-ph, 1000 sq ft, 2-relay, 800W Inc/hal 120V, 1200W Flr 120V, 2200W Flr 277V 717543 |
| AC Voltage |
120 VAC, 277 VAC |
| Switch Configuration |
Three Way |
| Angle |
180 ° |
| Color |
Gray |
| Time Delay |
Adjustable - 5s-30m |
| Ambient Light Sensor |
Yes |
| Coverage Area (sq ft) |
1,000 |
| Approvals |
cULus |
| Comments |
Instinct Sensor Optimization |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
OSP10D-GY
Eaton Switches, Commercial Grade Series