Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OSV1250DK
ABB Industrial Accessories
MFG Item Number
OSV1250DK
This item cannot be canceled or returned
Description
Industrial Accessories, Series
Specifications
Specifications
| Manufacturer Part Number |
OSV1250DK |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OT1250 DIRECT MNT HNDL |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0 lbs |
| Gross Weight |
0.11 lbs |
OSV1250DK
ABB Industrial Accessories