Series Information
| Manufacturer Part Number | OSZ4 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Switches |
| Description | Mersen’s auxiliary contacts can be used on our whole line of switches. We offer NO, NC or both. We also  have external holders to accommodate the use of multiple contacts at once. Needed for FDS 30A |
| For Use With | OA1G10/OA3G01 Auxiliary Contact |
| Approvals | UL |
| Net Weight | 0 lbs |
| Gross Weight | 0.132 lbs |