OT-0
Killark Conduit Outlet Bodies, O Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT-0

Killark Conduit Outlet Bodies, O Series

OT-0

Killark Conduit Outlet Bodies, O Series
4 in.Tin. TYPE AL CONDUIT BODY
MFG Item Number
OT-0
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OT-0
4 in.Tin. TYPE AL CONDUIT BODY

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Manufacturer Part Number OT-0
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description 4 in.Tin. TYPE AL CONDUIT BODY
Style Threaded Aluminum
Shape T
Number of Hubs 3
Cover Included No
Gasket Included No
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 4 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 10.54 lbs
Gross Weight 10.54 lbs