Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, O Series
OT-7
Killark Conduit Outlet Bodies, O Series
2-1/2in. in.Tin. TYPE AL CONDUIT B
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, O Series
2-1/2in. in.Tin. TYPE AL CONDUIT B
- Tapered Threaded Hubs
- Raintight When Used With Gasketed Covers
- Malleable Iron Suitable For Use in Concrete
Specifications
Specifications
| Manufacturer Part Number |
OT-7 |
| Manufacturer |
Killark |
| Product Series |
O |
| Family Series |
Killark Conduit Outlet Bodies, O Series |
| Description |
2-1/2in. in.Tin. TYPE AL CONDUIT B |
| Style |
Threaded Aluminum |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
No |
| Gasket Included |
No |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
2-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
7.59 lbs |
| Gross Weight |
7.59 lbs |
OT-7
Killark Conduit Outlet Bodies, O Series