OT-8CG
Killark Conduit Outlet Bodies, Duraloy 5 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT-8CG

Killark Conduit Outlet Bodies, Duraloy 5 Series

OT-8CG

Killark Conduit Outlet Bodies, Duraloy 5 Series
T TYPE COND BODY, CVR, GASKET 3in. AL
MFG Item Number
OT-8CG
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Duraloy 5 Series
Item #
OT-8CG
T TYPE COND BODY, CVR, GASKET 3in. AL

Duraloy 5 Series Information


Specifications

Specifications
Manufacturer Part Number OT-8CG
Manufacturer Killark
Product Series Duraloy 5
Family Series Killark Conduit Outlet Bodies, Duraloy 5 Series
Description T TYPE COND BODY, CVR, GASKET 3in. AL
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 3 "
Composition Aluminum
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Net Weight 6.6 lbs
Gross Weight 6.6 lbs