Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, Duraloy 5 Series
OT-9CG
Killark Conduit Outlet Bodies, Duraloy 5 Series
T TYPE COND BODY, CVR, GASKET
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Duraloy 5 Series
T TYPE COND BODY, CVR, GASKET
Duraloy 5 Series Information
Specifications
Specifications
| Manufacturer Part Number |
OT-9CG |
| Manufacturer |
Killark |
| Product Series |
Duraloy 5 |
| Family Series |
Killark Conduit Outlet Bodies, Duraloy 5 Series |
| Description |
T TYPE COND BODY, CVR, GASKET 3-1/2in. AL |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3-1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Net Weight |
13.48 lbs |
| Gross Weight |
13.48 lbs |
OT-9CG
Killark Conduit Outlet Bodies, Duraloy 5 Series