OT16ET3S
ABB Disconnect Switches, OT Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
OT16ET3S ABB Disconnect Switches, OT Series, DISCONNECT SWITCH KIT, 3-P 16A, D/M
MFG Item Number
OT16ET3S

OT16ET3S ABB Disconnect Switches, OT Series, DISCONNECT SWITCH KIT, 3-P 16A, D/M

MFG Item Number
OT16ET3S
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, OT Series
Item #
OT16ET3S
DISCONNECT SWITCH KIT, 3-P 16A, D/M

OT Series Information

  • Open Disconnect Switch
  • Non‑Fusible
  • 3‑Pole
  • UL Class: UL98
  • Mounting: Door
Efficient, open disconnect switches which come in a variety of voltages. Has door mounting and a UL Class of UL98.

Specifications

Specifications
Manufacturer Part Number OT16ET3S
Manufacturer ABB
Product Series OT
Family Series ABB Disconnect Switches, OT Series
Description DISCONNECT SWITCH KIT, 3-P 16A, D/M DOOR MOUNTED, UL508 INCLft.S SWITCH AND SELECTOR HANDLE
Poles 3
Current Rating 16 A
AC Voltage 600 VAC
DC Voltage 840 VDC
Operator Type Thru-Door
Mounting Door
Fusible No
Net Weight 0.7201 lbs
Gross Weight 0.715 lbs
Alternatives
OT16FT3S
OT16FT3S
ABB Disconnect Switches, SWITCHLINE Series