OT16F3S
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT16F3S

ABB Disconnect Switches, SWITCHLINE Series

OT16F3S

ABB Disconnect Switches, SWITCHLINE Series
NF DISC. SW. 20A C/W SELECTOR HDL
MFG Item Number
OT16F3S
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT16F3S
NF DISC. SW. 20A C/W SELECTOR HDL

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT16F3S
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description Disconnect Switch Kit, 3-P, 16A Max, Non-fusible, Inclft.s Switch, Selector Handle and 180mm Shaft
Poles 3
Current Rating 16 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting DIN, Panel
Fusible No
Net Weight 0.45 lbs
Gross Weight 0.49 lbs
Alternatives
OHBS2AJ1
OHBS2AJ1
ABB Industrial Accessories, OHB Series
OT16F3
OT16F3
ABB Disconnect Switches, SWITCHLINE Series
OXS6X180
OXS6X180
ABB Disconnect Switches