Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT20

Mersen Fuses, OT Series

OT20

Mersen Fuses, OT Series
Fuse OT - Class K5 - Fast-Acting
MFG Item Number
OT20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, OT Series
Item #
OT20
Fuse OT - Class K5 - Fast-Acting

OT Series Information

  • 1~600 Amps
  • 250 VAC
  • 250 VDC
  • Cartridge or Center Bladed
  • UL, CSA Approvals
OT general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OT fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OT fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.

Specifications

Specifications
Manufacturer Part Number OT20
Manufacturer Mersen
Product Series OT
Family Series Mersen Fuses, OT Series
Description Fuse OT - Class K5 - Fast-Acting 250VAC 250VDC 20A Ferrule Amp-Trap
Fuse Type UL Class K5
Current Rating 20 A
AC Voltage 250 VAC
DC Voltage 250 VDC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CE
Net Weight 0.025 lbs
Gross Weight 0.029 lbs
Alternatives
NON-20
NON-20
Eaton's Bussmann series Fuses, NON Series