OT25FT3S
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT25FT3S ABB Disconnect Switches, SWITCHLINE Series, Disconnect Switch Kit, 3-P, 25A, NF,

MFG Item Number
OT25FT3S

OT25FT3S ABB Disconnect Switches, SWITCHLINE Series, Disconnect Switch Kit, 3-P, 25A, NF,

MFG Item Number
OT25FT3S
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT25FT3S
Disconnect Switch Kit, 3-P, 25A, NF,

SWITCHLINE Series Information

  • 16~3150 Amps
  • 600VAC Maximum
  • UL E63822; CSA LR58247
  • 2, 3, 4, 6, or 8 Poles
  • DIN Rail, Door, or Base Mount
ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Wielded Contact Protection
  • Flange, Side, or Thru‑Door Installation

Videos

Specifications

Specifications
Manufacturer Part Number OT25FT3S
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description Disconnect Switch Kit, 3-P, 25A, NF, Door Mounted, Includes Switch and Selector Handle for Thru-Door Mount
Poles 3
Current Rating 25 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Door
Fusible No
Net Weight 0.385 lbs
Gross Weight 0.385 lbs