Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT40FT3S ABB Disconnect Switches, SWITCHLINE Series, Disconnect Switch Kit, 32A, Selector
OT40FT3S ABB Disconnect Switches, SWITCHLINE Series, Disconnect Switch Kit, 32A, Selector
This item cannot be canceled or returned
Description
Disconnect Switches, SWITCHLINE Series
Disconnect Switch Kit, 32A, Selector
SWITCHLINE Series Information
16~3150 Amps 600VAC Maximum UL E63822; CSA LR58247 2, 3, 4, 6, or 8 Poles DIN Rail, Door, or Base Mount ABB SwitchLine includes 16 different amperage sizes from 16A to 3150A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.
Broad Range of Accessories Available Mountable in Any Position Finger Proof for Improved Safety Wielded Contact Protection Flange, Side, or Thru‑Door Installation
Specifications
Specifications
Manufacturer Part Number
OT40FT3S
Manufacturer
ABB
Product Series
SWITCHLINE
Family Series
ABB Disconnect Switches, SWITCHLINE Series
Description
Disconnect Switch Kit, 32A, Selector Kit Includes Handle and Switch, Door Mount
Poles
3
Current Rating
40 A
AC Voltage
600 VAC
Operator Type
Thru-Door
Mounting
Door
Fusible
No
Net Weight
0.405 lbs
Gross Weight
0.405 lbs
OT40FT3S
ABB Disconnect Switches, SWITCHLINE Series