OT630E04CP
ABB Disconnect Switches, SWITCHLINE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OT630E04CP

ABB Disconnect Switches, SWITCHLINE Series

OT630E04CP

ABB Disconnect Switches, SWITCHLINE Series
Disconnect Switch
MFG Item Number
OT630E04CP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Disconnect Switches, SWITCHLINE Series
Item #
OT630E04CP
Disconnect Switch

SWITCHLINE Series Information

  • 16~100 Amps
  • 600VAC Maximum
  • UL; CSA Approved
  • 3 or 4 Poles
  • Door Mounted
ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.

  • Broad Range of Accessories Available
  • Mountable in Any Position
  • Finger Proof for Improved Safety
  • Compact Size

Videos

Specifications

Specifications
Manufacturer Part Number OT630E04CP
Manufacturer ABB
Product Series SWITCHLINE
Family Series ABB Disconnect Switches, SWITCHLINE Series
Description Disconnect Switch
Poles 4
Enclosed No
Current Rating 600 A
AC Voltage 600 VAC
Operator Type Thru-Door
Mounting Panel
Comments Change-Over/Transfer Switch, Includes OHB125J12E011 Handle and 185mm Shaft
Net Weight 46.2969 lbs
Gross Weight 46.2969 lbs