Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OT800U04C ABB Disconnect Switches, SWITCHLINE Series, 4P DBL THRW SW 800A NF D-D LH
MFG Item Number
OT800U04C
OT800U04C ABB Disconnect Switches, SWITCHLINE Series, 4P DBL THRW SW 800A NF D-D LH
MFG Item Number
OT800U04C
This item cannot be canceled or returned
Description
Disconnect Switches, SWITCHLINE Series
4P DBL THRW SW 800A NF D-D LH
SWITCHLINE Series Information
16~100 Amps 600VAC Maximum UL; CSA Approved 3 or 4 Poles Door Mounted ABB SwitchLine non‑fusible transfer switches are available up to 100A. The basic construction provides flexibility, safety, and high performance in an extremely compact size. ABB Switchline is a perfect choice for all switching applications from industrial motor control to construction safety switches.
Broad Range of Accessories Available Mountable in Any Position Finger Proof for Improved Safety Compact Size
Specifications
Specifications
Manufacturer Part Number
OT800U04C
Manufacturer
ABB
Product Series
SWITCHLINE
Family Series
ABB Disconnect Switches, SWITCHLINE Series
Description
Handle and shaft has to be ordered separately
Poles
4
Enclosed
No
Current Rating
800 A
AC Voltage
600 VAC
Mounting
DIN, Panel
Approvals
CSA
Net Weight
114 lbs
Gross Weight
130.07 lbs
OT800U04C
ABB Disconnect Switches, SWITCHLINE Series