OTB-6MCG
Killark Conduit Outlet Bodies, O Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OTB-6MCG

Killark Conduit Outlet Bodies, O Series

OTB-6MCG

Killark Conduit Outlet Bodies, O Series
DURALOY 5 K-PAK SERIES 2in. TYPE TB
MFG Item Number
OTB-6MCG
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, O Series
Item #
OTB-6MCG
DURALOY 5 K-PAK SERIES 2in. TYPE TB

O Series Information

  • Tapered Threaded Hubs
  • Raintight When Used With Gasketed Covers
  • Malleable Iron Suitable For Use in Concrete

Specifications

Specifications
Manufacturer Part Number OTB-6MCG
Manufacturer Killark
Product Series O
Family Series Killark Conduit Outlet Bodies, O Series
Description DURALOY 5 K-PAK SERIES 2in. TYPE TB
Style Threaded Iron
Shape TB
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 2 "
Composition Duraloy Iron
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 8.1 lbs
Gross Weight 8.1 lbs