Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Disconnect Switches, OTDC Series
OTDC100U11
ABB Disconnect Switches, OTDC Series
MFG Item Number
OTDC100U11
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
Specifications
Specifications
Manufacturer Part Number
OTDC100U11
Manufacturer
ABB
Product Series
OTDC
Family Series
ABB Disconnect Switches, OTDC Series
Description
OTDC100U11 PV Disconnect Switch, Terminal bolt kit included, Handle and shaft need to be ordered separately, Base mounting, UL 1000 VDC 100 A, IEC 1000 VDC 160 A
Fusible
No
Current Rating
100 A
Poles
2
DC Voltage
1,000 VDC
Mounting
Door
Operator Type
2
Enclosed
No
Net Weight
3.07 lbs
Gross Weight
3.086 lbs
OTDC100U11
ABB Disconnect Switches, OTDC Series