Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ABB Disconnect Switches, OTDC Series
OTDC16F2
ABB Disconnect Switches, OTDC Series
2 POLE 16 AMP DISCONNECTOR SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
2 POLE 16 AMP DISCONNECTOR SWITCH
Specifications
Specifications
Manufacturer Part Number
OTDC16F2
Manufacturer
ABB
Product Series
OTDC
Family Series
ABB Disconnect Switches, OTDC Series
Description
OTDC16F2 DC Switch-disconnector, Terminal bolt kit included, Handle and shaft need to be ordered separately, Base mounting, IEC 660 VDC 16 A single circuit, IEC 1000 VDC 10 A single circuit
Fusible
No
Current Rating
16 A
Poles
2
DC Voltage
660 VDC
Mounting
DIN
Operator Type
2
Enclosed
No
Net Weight
0.32 lbs
Gross Weight
47.84 lbs
OTDC16F2
ABB Disconnect Switches, OTDC Series