Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Disconnect Switches, OTDC Series
OTDC25F2
ABB Disconnect Switches, OTDC Series
2 POLE 25 AMP DISCONNECTOR SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
2 POLE 25 AMP DISCONNECTOR SWITCH
Specifications
Specifications
| Manufacturer Part Number |
OTDC25F2 |
| Manufacturer |
ABB |
| Product Series |
OTDC |
| Family Series |
ABB Disconnect Switches, OTDC Series |
| Description |
2 POLE 25 AMP DISCONNECTOR SWITCH |
| Fusible |
No |
| Current Rating |
25 A |
| Poles |
2 |
| DC Voltage |
660 VDC |
| Mounting |
DIN |
| Operator Type |
2 |
| Enclosed |
No |
| Net Weight |
1.0007 lbs |
| Gross Weight |
48.88 lbs |
OTDC25F2
ABB Disconnect Switches, OTDC Series