Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTDC32F3 ABB Disconnect Switches, OTDC Series, 3 POLE 32 AMP DISCONNECTOR SWITCH
OTDC32F3 ABB Disconnect Switches, OTDC Series, 3 POLE 32 AMP DISCONNECTOR SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
3 POLE 32 AMP DISCONNECTOR SWITCH
Specifications
Specifications
| Manufacturer Part Number |
OTDC32F3 |
| Manufacturer |
ABB |
| Product Series |
OTDC |
| Family Series |
ABB Disconnect Switches, OTDC Series |
| Description |
3 POLE 32 AMP DISCONNECTOR SWITCH |
| Fusible |
No |
| Current Rating |
32 A |
| Poles |
3 |
| DC Voltage |
1,000 VDC |
| Mounting |
DIN |
| Operator Type |
3 |
| Enclosed |
No |
| Net Weight |
0.47 lbs |
| Gross Weight |
0.4706 lbs |
OTDC32F3
ABB Disconnect Switches, OTDC Series