Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
OTDC32F4 ABB Disconnect Switches, OTDC Series, 4 POLE 32 AMP DISCONNECTOR SWITCH
OTDC32F4 ABB Disconnect Switches, OTDC Series, 4 POLE 32 AMP DISCONNECTOR SWITCH
This item cannot be canceled or returned
Description
Disconnect Switches, OTDC Series
4 POLE 32 AMP DISCONNECTOR SWITCH
Specifications
Specifications
Manufacturer Part Number
OTDC32F4
Manufacturer
ABB
Product Series
OTDC
Family Series
ABB Disconnect Switches, OTDC Series
Description
OTDC32F4 DC Switch-disconnector, Terminal bolt kit included, Handle and shaft need to be ordered separately, Base mounting, IEC 660 VDC 32 A double circuit, IEC 1000 VDC 20 A double circuit
Fusible
No
Current Rating
32 A
Poles
4
DC Voltage
1,000 VDC
Mounting
DIN
Operator Type
4
Enclosed
No
Net Weight
0.525 lbs
Gross Weight
0.57 lbs
OTDC32F4
ABB Disconnect Switches, OTDC Series