Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ABB Industrial Accessories
OTDV400FK2
ABB Industrial Accessories
145MM OTDC DIRECT MOUNT HANDLE
MFG Item Number
OTDV400FK2
This item cannot be canceled or returned
Description
Industrial Accessories, Series
145MM OTDC DIRECT MOUNT HANDLE
Specifications
Specifications
| Manufacturer Part Number |
OTDV400FK2 |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
Direct Mounted Handle Kit - Direct mounted handle with handle lenght 145mm. |
| Padlockable |
Yes |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0.7275 lbs |
| Gross Weight |
0.7275 lbs |
OTDV400FK2
ABB Industrial Accessories