Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OTM2

Mersen Fuses, OTM Series

OTM2

Mersen Fuses, OTM Series
Fuse OTM - Midget - Fast-Acting
MFG Item Number
OTM2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, OTM Series
Item #
OTM2
Fuse OTM - Midget - Fast-Acting

OTM Series Information

  • 1~30 Amps
  • 250 VAC
  • Fast Acting
  • Cartridge
  • UL, CSA Approvals
One time OTM midget fuses provide low cost protection for 250 volt AC general purpose lighting, heating, control circuits, etc. where time delay is not required.

Specifications

Specifications
Manufacturer Part Number OTM2
Manufacturer Mersen
Product Series OTM
Family Series Mersen Fuses, OTM Series
Description Fuse OTM - Midget - Fast-Acting 250VAC 2A Ferrule Amp-Trap
Fuse Type Miniature
Current Rating 2 A
AC Voltage 250 VAC
Characteristic Fast Acting
Interrupt Rating 10 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Diameter 0.41 "
Length 1.5 "
Approvals CE, CSA, UL
Net Weight 0.012 lbs
Gross Weight 0.012 lbs
Alternatives
KTK-2
KTK-2
Eaton's Bussmann series Fuses, KTK Series
BAF-2
BAF-2
Eaton's Bussmann series Fuses, BAF Series