Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OTN20

Mersen Fuses, OTN Series

OTN20

Mersen Fuses, OTN Series
OTN Fuse OT - Class K5 - Fast-Acting
MFG Item Number
OTN20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Fuses, OTN Series
Item #
OTN20
OTN Fuse OT - Class K5 - Fast-Acting

OTN Series Information

  • 15~60 Amps
  • 250 VAC
  • Canadian Standard
  • Cartridge
  • UL, CSA Approvals
OTN general purpose fuses provide low cost protection for feeder and branch circuits serving lighting, heating, and other non‑motor loads. OTN fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN 15 through 60 satisfy the Canadian electrical code requirement for Type "P," low melting‑point, non‑time delay fuses.

Specifications

Specifications
Manufacturer Part Number OTN20
Manufacturer Mersen
Product Series OTN
Family Series Mersen Fuses, OTN Series
Description OTN Fuse OT - Class K5 - Fast-Acting 250VAC 20A Ferrule Amp-Trap
Fuse Type UL Class K5
Current Rating 20 A
AC Voltage 250 VAC
Class K5
Characteristic Fast Acting
Interrupt Rating 50 kA @ 250 V
Trip Indicator No
Alarm Contacts No
Package Type Cartridge
Approvals CSA
Net Weight 0.04 lbs
Gross Weight 0.04 lbs