Series Information
| Manufacturer Part Number | OTN25 |
|---|---|
| Manufacturer | Mersen |
| Family Series | Mersen Fuses |
| Description | OTN Fuse OT - Class K5 - Fast-Acting 250VAC 25A Ferrule Amp-Trap |
| Fuse Type | UL Class K5 |
| Current Rating | 25 A |
| AC Voltage | 250 VAC |
| DC Voltage | 250 VDC |
| Class | K5 |
| Characteristic | Fast Acting |
| Interrupt Rating | 10 kA @ 250 V |
| Trip Indicator | No |
| Alarm Contacts | No |
| Approvals | CSA, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.04 lbs |