Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
OTV400EK ABB Industrial Accessories, OT400 DIRECT MOUNT HANDLE
OTV400EK ABB Industrial Accessories, OT400 DIRECT MOUNT HANDLE
This item cannot be canceled or returned
Description
Industrial Accessories, Series
OT400 DIRECT MOUNT HANDLE
Specifications
Specifications
| Manufacturer Part Number |
OTV400EK |
| Manufacturer |
ABB |
| Family Series |
ABB Industrial Accessories |
| Description |
OTV400EK HANDLE+COVER |
| Color |
Black |
| Defeatable |
No |
| Operator Type |
Pistol Handle |
| Net Weight |
0.5613 lbs |
| Gross Weight |
0.56 lbs |
OTV400EK
ABB Industrial Accessories