OVRHLD25-120-36
ABB Surge Protective Devices (SPDs), OVRHLD Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OVRHLD25-120-36 ABB Surge Protective Devices (SPDs), OVRHLD Series, OVR HW, LD, 25kA, 120V, L1-G, L2-G

MFG Item Number
OVRHLD25-120-36

OVRHLD25-120-36 ABB Surge Protective Devices (SPDs), OVRHLD Series, OVR HW, LD, 25kA, 120V, L1-G, L2-G

MFG Item Number
OVRHLD25-120-36
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), OVRHLD Series
Item #
OVRHLD25-120-36
OVR HW, LD, 25kA, 120V, L1-G, L2-G

OVRHLD Series Information

Specifications

Specifications
Manufacturer Part Number OVRHLD25-120-36
Manufacturer ABB
Product Series OVRHLD
Family Series ABB Surge Protective Devices (SPDs), OVRHLD Series
Description OVR HW, LD, 25kA, 120V, L1-G, L2-G (2 LEDs), Mounting bracket
Line Voltage 120 VAC
Capacity 25 kA
Nominal Discharge Current 10 kA
SCCR 65 kA
Mode of Protection L1-G, L2-G
NEMA Rating NEMA 1
Approvals cETLus
Net Weight 1 lb
Gross Weight 1 lb