OVRHT3B502773Y
ABB Surge Protective Devices (SPDs), OVRHT3B Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OVRHT3B502773Y ABB Surge Protective Devices (SPDs), OVRHT3B Series, Surge Protector, 277/480V, 50KA,

MFG Item Number
OVRHT3B502773Y

OVRHT3B502773Y ABB Surge Protective Devices (SPDs), OVRHT3B Series, Surge Protector, 277/480V, 50KA,

MFG Item Number
OVRHT3B502773Y
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), OVRHT3B Series
Item #
OVRHT3B502773Y
Surge Protector, 277/480V, 50KA,

OVRHT3B Series Information

  • Surge Protective Device
  • Surge Arrestor or Protector
  • RoHS: Yes
  • NEMA Rating: NEMA 4X
  • Surface Mounting
Surge protective device in the form of a surge arrestor or protector. Surface mounting with a NEMA rating of 4X.

Specifications

Specifications
Manufacturer Part Number OVRHT3B502773Y
Manufacturer ABB
Product Series OVRHT3B
Family Series ABB Surge Protective Devices (SPDs), OVRHT3B Series
Description Surge Protector, 277/480V, 50KA, 3P Wye, 4-Wire,
Line Voltage 277 VAC, 480 VAC 3P Wye
Capacity 50 kA
Nominal Discharge Current 20 kA
SCCR 100 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
NEMA Rating NEMA 4X
Approvals cULus, UL
Net Weight 0.5069 lbs
Gross Weight 1.305 lbs