OVRNE12320120SP
ABB Surge Protective Devices (SPDs), OVR-NE12 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OVRNE12320120SP ABB Surge Protective Devices (SPDs), OVR-NE12 Series, NE12 Enclosed SPD, 240/120V Split,

MFG Item Number
OVRNE12320120SP

OVRNE12320120SP ABB Surge Protective Devices (SPDs), OVR-NE12 Series, NE12 Enclosed SPD, 240/120V Split,

MFG Item Number
OVRNE12320120SP
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), OVR-NE12 Series
Item #
OVRNE12320120SP
NE12 Enclosed SPD, 240/120V Split,

OVR-NE12 Series Information

  • NEMA 12 Enclosure
  • All Mode Protection (L‑L/L‑N/L‑G/N‑G)
  • Auxiliary Contacts for Remote Monitoring
  • Safety Disconnect, Fused
  • LED Power On/Fault Indicator

The OVR NE12 enclosed surge protective device (SPD) is the latest addition to ABB's extensive range of surge protection products. It is designed to be installed at the service entrance, thereby protecting the entire facility from the harmful effects of transient surges. These surges are the result of:
  • Direct and indirect lightning strikes
  • Power company load switching
  • Upstream load switching at other facilities
Extensive damage and expensive repairs can result from these types of disturbances if surge protection is not present.

The OVR NE12 is a multistage protector with fast acting varistor (MOV) and EMI/RFI noise attenuation filter to limit overvoltage to values compatible with the sensitive equipment connected to the network. In addition to the OVR NE12, ABB recommends adding OVR DIN rail SPDs at branch panels and equipment, creating a multi‑level approach to protection.

The OVR NE12 is suitable for protection for all manner of facilities and operations. It is designed with a NEMA type 12 enclosure, and rated as a type 2 SPD, requiring indoor installation on the load side of the main breaker or fuse.

  • Audible Alarm

Specifications

Specifications
Manufacturer Part Number OVRNE12320120SP
Manufacturer ABB
Product Series OVR-NE12
Family Series ABB Surge Protective Devices (SPDs), OVR-NE12 Series
Description NE12 Enclosed SPD, 240/120V Split, 320kA
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 320 kA
Nominal Discharge Current 10 kA
SCCR 200 kA
Mode of Protection L-G, L-L, L-N, N-G
Mounting Surface
Auxiliary Contact Yes
Alarm Contacts Yes
NEMA Rating NEMA 12
Approvals UL
Comments Basic Display
Net Weight 46.3 lbs
Gross Weight 46.3 lbs