OVRT22L40150PTSU
ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OVRT22L40150PTSU ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series, OVR SPD 2P 40KA 175V P TS

MFG Item Number
OVRT22L40150PTSU

OVRT22L40150PTSU ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series, OVR SPD 2P 40KA 175V P TS

MFG Item Number
OVRT22L40150PTSU
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Surge Protective Devices (SPDs), OVR-TYPE2 Series
Item #
OVRT22L40150PTSU
OVR SPD 2P 40KA 175V P TS

OVR-TYPE2 Series Information

Over 80 % of transient surges are caused by internal sources such as load switching and normal equipment operations. The installation of ABB OVR UL 1449 3rd edition pluggable AC DIN rail SPDs will combat these surges and provide protection to valuable equipment and help keep an operation up and running. This new product range is approved as Type 4 recognized components and is usable in Type 2 applications. These products are of the same high quality as ABB UL 1449 2nd edition devices, with improved safety as a result of additional testing required by the UL 1449 3rd edition standard. Installation at branch panels, control panels and terminal equipment is recommended to provide the most complete protection.

The OVR DIN rail SPDs utilize fast acting metal oxide varistor (MOV) technology to limit overvoltage to values compatible with the sensitive equipment connected to the network.

End of life indicator ‑ This feature is standard on all ABB pluggable OVR DIN rail surge protectors. Each cartridge is equipped with a mechanical indicator which is green when the SPD is operational and protecting the system, and turns red when it has reached end of life. When this occurs, the cartridge must be replaced to guarantee protection.

The ability to efficiently maintain equipment is a key focus topic for industrial facilities. For this reason, ABB OVR DIN rail SPDs (excluding data line products) now utilize pluggable cartridges. Should one or more cartridges reach end of life, the electrical circuit does not have to be isolated, nor does the whole device have to be removed. Simply pull the dead cartridge from its housing and plug in a new one.

Videos

Specifications

Specifications
Manufacturer Part Number OVRT22L40150PTSU
Manufacturer ABB
Product Series OVR-TYPE2
Family Series ABB Surge Protective Devices (SPDs), OVR-TYPE2 Series
Description B80234321
Line Voltage 120 VAC, 240 VAC Split Phase
Capacity 40 kA
SCCR 200 kA
Mounting DIN Rail
Auxiliary Contact Yes
NEMA Rating NEMA 1
Approvals UL
Net Weight 0.601 lbs
Gross Weight 0.6 lbs