Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

OW-11

IDEC Switches

OW-11

IDEC Switches
Washer B 1.5mm Repl for TWTD
MFG Item Number
OW-11
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
OW-11
Washer B 1.5mm Repl for TWTD

Series Information

Specifications

Specifications
Manufacturer Part Number OW-11
Manufacturer IDEC
Family Series IDEC Switches
Description Washer B 1.5mm Repl for TWTD
Type Washer
For Use With TWTD Series
Legend No Marking
Approvals CCC, CE, CSA, UL
Net Weight 0.108 lbs
Gross Weight 0.108 lbs