Oilwell Pump Series Information
| Manufacturer Part Number | OW14 |
|---|---|
| Manufacturer | Toshiba |
| Product Series | Oilwell Pump |
| Family Series | Toshiba Motors, Oilwell Pump Series |
| Description | MOTOR, OIL WELL PUMP, 7, 5HP, 1200RPM, 3PH, 60HZ, 230/460/796V, TEFC, 254T |
| Type | Definite Purpose |
| Horsepower | 7-1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 254T |
| AC Voltage | 230 VAC, 460 VAC, 796 VAC |
| Nominal Voltage | 240 VAC, 480 VAC, 796 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Footed |
| Current Rating | 20 A |
| Inverter Duty | No |
| Composition | Cast Iron |
| Overload Protection | None |
| Net Weight | 278 lbs |
| Gross Weight | 278 lbs |