Series Information
| Manufacturer Part Number | OW30-12-326T |
|---|---|
| Manufacturer | Worldwide Electric Corporation |
| Family Series | Worldwide Electric Corporation Motors |
| Description | Motor, AC,30HP, 1200 RPM, 230/460/796V, 3PH, 70.8/35.5/20.4FLA FRAME, IP55 50/60HZ |
| Horsepower | 30 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 326T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 35.4 A |
| Service Factor | 1.15 |
| Length | 32.67 " |
| Approvals | cCSAus, CE |
| Net Weight | 622 lbs |
| Gross Weight | 622 lbs |